FLEXION

FLEXION Straight adapter stainless steel 316Ti JIC-m/BSPP-m Q-STR-12JM-20BM60-EDV

  • ERIKS:12565218
Image 1
  • Straight adapter
  • UNF/UN male thread with JIC cone
  • BSPP male thread with 60° cone
  • Material: stainless steel 316Ti
  • Sealing by profile ring (WD)
Save to list

€77.82/ pieceexcl. VAT

€94.16incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
Q-STR-JM-BM60-EDV
Manufacturer ID
Q-STR-12JM-20BM60-EDV
Shape
Straight
Material
Stainless steel 316 Ti (1.4571)
Connection 1
External thread
Connection size 1
1.1/16"-12 UN (JIC)
Connection 2
External thread
Connection size 2
1.1/4" BSP cyl.
Spare parts & accessories

€73.66/ pieceexcl. VAT

€89.13incl. VAT

12 In stock - Estimated delivery date 12/11/2026

€4.87/ pieceexcl. VAT

€5.89incl. VAT

323 In stock - Estimated delivery date 12/11/2026