

€55.63/ pieceexcl. VAT
€67.31incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-STR-BFS60-BT |
Manufacturer ID | Q-STR-16BFS60-16BT |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | Female swivel thread |
Connection size 1 | 1" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1" BSP con. |
Maximum operating pressure in bar | 200 bar |
€73.66/ pieceexcl. VAT
€89.13incl. VAT
12 In stock - Estimated delivery date 10/11/2026