

€42.11/ pieceexcl. VAT
€50.95incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-STR-BFS60-BFS60 |
Manufacturer ID | Q-STR-12BFS60-12BFS60 |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | Female swivel thread |
Connection size 1 | 3/4" BSP cyl. |
Connection 2 | Female swivel thread |
Connection size 2 | 3/4" BSP cyl. |
Maximum operating pressure in bar | 250 bar |
€73.66/ pieceexcl. VAT
€89.13incl. VAT
12 In stock - Estimated delivery date 10/11/2026