

€8.77/ pieceexcl. VAT
€10.61incl. VAT
Sold per: 10Min. order: 10
20 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | EPVSTF |
Material | Brass, nickel plated |
Tube Outside Diameter | 8 |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Flow Rate (6 bar - delta p = 1 bar) | 380 |
Operating pressure | from 0 to 10 bar |
Operating temperature | from -20 to 80 °C |
Seal material | NBR |
Grab ring material | Stainless steel 301 (1.4310) |
Tubing type | PA 12 (Nylon) to DIN 73378 or PU SH A 98 metric tubing |
Fluid | Compressed air |