

€16.41/ pieceexcl. VAT
€19.86incl. VAT
72 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | ESA |
Fitting type | Speed Controller |
Design form | Straight |
Material | PBT |
Tube Outside Diameter | 6 |
Control Method | Uni-directional |
Operating pressure | from -0.75 to 10 bar |
Operating temperature | from 0 to 60 °C |
Seal material | NBR |
Release sleeve material | POM (Polyoxymethylene) |
Grab ring material | Stainless steel 301 (1.4310) |
Tubing type | PA 12 (Nylon) to DIN 73378 or PU SH A 98 metric tubing |
Fluid | Compressed air |
D | 6 |
C | 15.5 |
E | 47.1 mm |
A | 20 mm |
B | 40.7 mm |
d | 4.3 mm |