

€36.52/ pieceexcl. VAT
€44.19incl. VAT
Sold per: 10Min. order: 10
100 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | RED-B-T |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | Internal thread BSPT (R) |
Connection 2 thread size | 1/2 |
Ambient temperature | from -20 to 100 °C |
Operation temperature | from -20 to 100 °C |
Operating pressure | from -0.95 to 60 bar |
Maximum operating pressure | 60 bar |
H | 29.5 mm |
l1 | 15 |
CH | 24 |
l | 11.5 mm |
F | 3/8 |
F1 | 1/2 |