

€80.45/ pieceexcl. VAT
€97.34incl. VAT
Sold per: 10Min. order: 10
40 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | SSPM |
Manufacturer ID | SSPM8-FX |
Shape | Bulkhead |
Material | Stainless steel 316L |
Tube Outside Diameter | 8 mm |
Operating pressure | from -0.99 to 20 bar |
Operating temperature | from -20 to 180 °C |
Fluid | Compressed air |
Tubing type | PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing |
Seal material | FPM (FKM) |
Release sleeve material | Stainless steel 316 |
Grab ring material | Stainless steel 301 (1.4310) |