

€0.85/ pieceexcl. VAT
€1.03incl. VAT
Sold per: 10Min. order: 10
2020 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | EPP |
Manufacturer ID | EPP6-FX |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 6 mm |
Operating pressure | from -0.99 to 18 bar |
Operating temperature | from -20 to 70 °C |
Fluid | Compressed air |
Tubing type | PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 301 (1.4310) |
B | 33 mm |
C | 17 mm |
D | 6 |
P1 | 7 mm |
P2 | 3 mm |