

€3.58/ pieceexcl. VAT
€4.33incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | EGPLL |
Manufacturer ID | EGPLL8-02-FX |
Shape | L-shaped |
Material | PBT |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating pressure | from -0.99 to 18 bar |
Operating temperature | from -20 to 70 °C |
Fluid | Compressed air |
Tubing type | PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing |
Pre-coated thread | Polytetrafluoroethylene (PTFE) |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 301 (1.4310) |
A | 11 |
B | 39 mm |
C | 18.3 mm |
D | 8 |
E | 22.5 mm |
H | 14 in |
R | 1/4 |
X | 14 |