FLEXION

FLEXION Push in fitting nickel plated brass male elbow G1/4"x8mm tube

  • ERIKS:14334329
Image 1
Image 2
Image 1
Image 2
The push-in fittings of the MPL line are completely made of brass and they are suitable for quick connections in different industrial applications; they are robust, compact and guarantee high performances in time. All MPL fittings are electrolytic nickel-plated.
Save to list

€7.28/ pieceexcl. VAT

€8.81incl. VAT

Sold per: 10Min. order: 10

1898 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Operating pressure
from -0.95 to 20 bar
Operating temperature
from -20 to 150 °C