

€8.48/ pieceexcl. VAT
€10.26incl. VAT
Sold per: 10Min. order: 10
100 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | EPMF |
Manufacturer ID | EPMF8-G02-FX |
Shape | Bulkhead |
Material | PBT |
Tube Outside Diameter | 8 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/4 |
Operating pressure | from -0.99 to 18 bar |
Operating temperature | from -20 to 80 °C |
Fluid | Compressed air |
Tubing type | PA 12 (Nylon), PA 1012 (Nylon) or PU SH A 98 metric tubing |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 301 (1.4310) |