

€10.55/ meterexcl. VAT
€12.77incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PSP-F |
Type | Plastic spiral protection black |
Material | HDPE |
Hose OD range | from 34 to 44 mm |
Internal diameter | 34.6 mm |
Outer diameter | 40 mm |
Wall thickness | 2.7 mm |
Temperature range | from -55 to 80 °C |
Colour | Black |
Roller length | 25 m |