




€9.80/ meterexcl. VAT
€11.86incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | MSP-R |
Type | Steel spiral protection round |
Material | Steel |
Material quality | Galvanized |
Hose OD range | from 20.01 to 22 mm |
Internal diameter | 23 mm |
Wire diameter | 2.8 mm |
Roller length | 10 m |