FLEXION

FLEXION Male push-in fitting, L-vorm, EPGLR6-G01, nickel-plated brass, 6 mm / 1/8"

  • ERIKS:14378215
Image 1
Image 2
Image 1
Image 2
AR, the Rotary push-in fittings are suitable for applications with rotating and swinging movements.
Save to list

€32.46/ pieceexcl. VAT

€39.28incl. VAT

Sold per: 10Min. order: 10

80 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Operating pressure
from -0.95 to 20 bar
Operating temperature
from -20 to 80 °C