

€22.90/ pieceexcl. VAT
€27.71incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-PLUG-BM60 |
Manufacturer ID | Q-PLUG-16BM60 |
Shape | Cap/plug |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 1" BSP cyl. |
Maximum operating pressure in bar | 250 bar |
€73.66/ pieceexcl. VAT
€89.13incl. VAT
12 In stock - Estimated delivery date 10/11/2026