

€10.55/ pieceexcl. VAT
€12.77incl. VAT
29 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-PLUG-BM60 |
Manufacturer ID | Q-PLUG-08BM60 |
Shape | Cap/plug |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 1/2" BSP cyl. |
Maximum operating pressure in bar | 400 bar |
€73.66/ pieceexcl. VAT
€89.13incl. VAT
12 In stock - Estimated delivery date 10/11/2026€4.10/ pieceexcl. VAT
€4.96incl. VAT
1282 In stock - Estimated delivery date 10/11/2026