FLEXION

FLEXION Interlock crimp ferrule ZHA6320

  • ERIKS:14491009
Image 1
Image 2
Image 1
Image 2
  • Crimp ferrule for hose H695
  • Zinc-nickel
  • Internal and external skive
Save to list

€32.56/ pieceexcl. VAT

€39.40incl. VAT

113 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZHA
Code
ZHA6320
Execution
Interlock
Skive or No-skive
Internal and external skive
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Hose ID (size)
-20
L
88 mm
D
60 mm