

€29.44/ meterexcl. VAT
€35.62incl. VAT
1083.35 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | W484 |
Code | W484-08 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 24.2 mm |
Maximum operating pressure | 1200 bar |
Maximum operating pressure | 120 MPa |
Maximum operating pressure | 17405 psi |
Minimum burst pressure | 3600 bar |
Minimum burst pressure | 360 MPa |
Minimum burst pressure | 52560 psi |
Minimum bending radius | 200 mm |
Material of inner wall | Water resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | Four layers of high tensile steel wire |
Weight | 1.19 kg/m |
Temperature range | from -10 to 70 °C |
ISO standard | ISO 7751 |
€18.85/ pieceexcl. VAT
€22.81incl. VAT
45 In stock - Estimated delivery date 05/11/2026