

€27.97/ meterexcl. VAT
€33.84incl. VAT
1305.6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | W484 |
Code | W484-06 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Hose ID (DN) | DN10 |
Outer Diameter | 20.8 mm |
Maximum operating pressure | 1250 bar |
Maximum operating pressure | 125 MPa |
Maximum operating pressure | 18130 psi |
Minimum burst pressure | 3750 bar |
Minimum burst pressure | 375 MPa |
Minimum burst pressure | 54750 psi |
Minimum bending radius | 160 mm |
Material of inner wall | Water resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | Four layers of high tensile steel wire |
Weight | 0.92 kg/m |
Temperature range | from -10 to 70 °C |
ISO standard | ISO 7751 |
€16.79/ pieceexcl. VAT
€20.32incl. VAT
60 In stock - Estimated delivery date 05/11/2026