

€115.72/ pieceexcl. VAT
€140.02incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Professional |
Type | HRS-R |
Material | Steel |
Surface protection | Zinc Plated |
Connection, equipment side | 26-36 |
Cable arc length | 240-330 mm |
Identification length | 670 mm |
Identification code | 55D |
Minimum temperature | -40 °C |
Maximum temperature | 150 °C |