


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Megaforce |
Type | HRS52-TH |
Material | Steel |
Surface protection | Zinc Plated |
Connection, equipment side | ID 15 for M14 (universal mounting) |
Cable arc length | 400-440 mm |
Minimum temperature | -40 °C |
Maximum temperature | 125 °C |
€128.92/ pieceexcl. VAT
€155.99incl. VAT
Estimated delivery date - 24/11/2026€58.52/ pieceexcl. VAT
€70.81incl. VAT
Estimated delivery date - 24/11/2026