




€41.16/ pieceexcl. VAT
€49.80incl. VAT
40 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZHA |
Type | MUS |
Execution | Interlock |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Male thread |
Connection termination | ORFS |
Connection termination size | 1.3/16" |
Elbow angle | 0 ° |
E | 32 mm |
C | 34 mm |
T | 1.3/16" |