




€12.05/ pieceexcl. VAT
€14.58incl. VAT
101 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | MUS |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Male thread |
Connection termination | ORFS |
Connection termination size | 13/16" |
Elbow angle | 0 ° |
E | 22 mm |
C | 29 mm |
T | 13/16" |