




€1.69/ pieceexcl. VAT
€2.04incl. VAT
274 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | P |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN05 |
Hose ID | 3/16" in |
Connection type | Standpipe |
Connection termination | Metric |
Connection termination size | 6 |
Elbow angle | 0 ° |