




€11.72/ pieceexcl. VAT
€14.18incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | MLD |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 22L - M30x2.0 |
Elbow angle | 0 ° |
E | 30 mm |
C | 33 mm |
T | 22L - M30x2.0 |