




€4.89/ pieceexcl. VAT
€5.92incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | MBT |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Connection type | Male thread |
Connection termination | BSPT |
Connection termination size | 3/8" |
Elbow angle | 0 ° |
E | 19 mm |
C | 28 mm |
T | 3/8" |