




€5.77/ pieceexcl. VAT
€6.98incl. VAT
200 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | SUF4 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Connection type | Female swivel thread |
Connection termination | ORFS |
Connection termination size | 11/16" |
Elbow angle | 45 ° |
Swivel nut style | Crimped nut |
Bend model | Standard |
E | 22 mm |
H | 14 mm |
C | 44 mm |
T | 11/16" |