




€9.19/ pieceexcl. VAT
€11.12incl. VAT
270 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | SUJ4 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Female swivel thread |
Connection termination | JIC 37° cone |
Connection termination size | 7/8" |
Elbow angle | 45 ° |
Swivel nut style | Slip-on nut |
Bend model | Standard |
E | 27 mm |
H | 16 mm |
C | 58 mm |
T | 7/8" |