




€61.96/ pieceexcl. VAT
€74.97incl. VAT
30 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZHA |
Type | SBP4 |
Execution | Interlock |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone |
Connection termination size | 1.1/4" |
Elbow angle | 45 ° |
Swivel nut style | Thrust wire nut |
Bend model | Standard |
E | 50 mm |
H | 41 mm |
C | 137 mm |
T | 1.1/4" |