




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Material | Glass-fibre/Silicone rubber |
Colour | Orange |
Resistance | Resistant against hydraulic fluids, fuel, lubrication oil and most acids and chemicals. |
Inner Diameter | 25.4 mm |
Maximum temperature | 260 °C |
Roll length | 15 m |
Weight | 0.29 kg/m |
Weight (lb/ft) | 0.194 lb/ft |