

€18.83/ pieceexcl. VAT
€22.78incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | W89A |
Type | ADPT-B-L |
Material | Brass, Nickel-plated |
Shape | L-shaped |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1 |
Maximum operating pressure | 60 bar |