

€49.28/ pieceexcl. VAT
€59.63incl. VAT
Sold per: 45Min. order: 45
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | 90CFD-FM-MM-ORADJ |
Manufacturer ID | 90CFD-15FM-33MM-ORADJ |
Shape | Elbow 90° |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.7/16"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | M 33x2 |
Adjustable | Yes |
Port seal | O-ring |
Maximum operating pressure in bar | 350 bar |