
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€21.17/ pieceexcl. VAT
€25.62incl. VAT
50 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZWA |
Code | ZWA4212 |
Execution | Standard |
Skive or No-skive | Internal and external skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Hose ID (size) | -12 |
L | 43.8 mm |
D | 69 mm |