
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€5.59/ pieceexcl. VAT
€6.76incl. VAT
520 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Code | ZFA2016 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Hose ID (size) | -16 |
L | 48 mm |
D | 47 mm |