
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

1,14 €/ pieceexcl. VAT
1,38 €incl. VAT
4846 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Code | ZFA1006 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Hose ID (size) | -6 |
L | 28 mm |
D | 25 mm |