

€17.14/ meterexcl. VAT
€20.74incl. VAT
Sold per: 0.01Min. order: 0.01
1353.93 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | W200B |
Code | W200B-08 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 21.2 mm |
Maximum operating pressure | 500 bar |
Maximum operating pressure | 50 MPa |
Maximum operating pressure | 7252 psi |
Minimum burst pressure | 1250 bar |
Minimum burst pressure | 125 MPa |
Minimum burst pressure | 18130 psi |
Minimum bending radius | 130 mm |
Material of inner wall | Water resistant synthetic rubber |
Material of outer wall | Blue synthetic rubber, resistant to animal fat, abrasion and weather resistant |
Quality cover | Standard |
Outside wall colour | Blue |
Inlay material | Two high tensile steel wire braids |
Weight | 0.54 kg/m |
Temperature range | from -40 to 155 °C |
€1.69/ pieceexcl. VAT
€2.04incl. VAT
2269 In stock - Estimated delivery date 05/11/2026