




€7.79/ pieceexcl. VAT
€9.43incl. VAT
130 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | BANJO-IEYE-MM24 |
Manufacturer ID | BANJO-06IEYE-12MM24 |
Shape | Banjo eye |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | M 18x1.5 |
Connection 2 | Banjo eye |
Connection size 2 | 3/8" |
Maximum operating pressure in bar | 350 bar |