




€14.88/ pieceexcl. VAT
€18.00incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJMB |
Manufacturer ID | ZFABJMB26 |
Shape | Banjo bolt |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Male thread |
Connection size 1 | M 26x1.5 |