

€0.99/ pieceexcl. VAT
€1.20incl. VAT
226 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | W89A |
Type | PLG-B-HEX-OR |
Material | Brass, Nickel-plated |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 5 |
Maximum operating pressure | 60 bar |