



€452.59/ pieceexcl. VAT
€547.63incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | H |
Series | N-Eupex |
Type | H |
Type | Spacer |
Shaft diameter | 48 mm |
Bore | 48 mm |
Bore range (min./max.) | 48 mm |
Maximum bore | 48 mm |
Length | 220 mm |
Hub length | 45 mm |
Continuous rated torque | 140 Nm |
Maximum moment of torque | 140 Nm |
Outer Diameter | 95 mm |
Max. Speed | 6600 rpm |
Angular Misalignment | 0.12 |
Material | Grey cast iron (GG) |
Fastening method | Set Screw |
Version | H |
Size | 95 |
Standard | DIN 6885-1 |
d1 | 48 mm |
d2 | 48 mm |
L | 220 mm |
s | 140 mm |