



€11.04/ pieceexcl. VAT
€13.36incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | Flexible element |
Size | 68 |
Colour | Black |
Hardness | 80 Shore A |
Outer diameter | 68 mm |
Material | NBR |
Operating temperature | from -30 to 80 °C |
Continuous rated torque | 34 Nm |
Weight | 0.015 kg |