



€1,165.68/ pieceexcl. VAT
€1,410.47incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex-DS |
Type | Flexible element |
Size | 556 |
Colour | Black |
Hardness | 90 Shore A |
Outer diameter | 556 mm |
Material | NBR |
Operating temperature | from -30 to 80 °C |
Continuous rated torque | 21200 Nm |
Weight | 4 kg |