



€591.27/ pieceexcl. VAT
€715.44incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex-DS |
Type | Flexible element |
Size | 380 |
Colour | Black |
Hardness | 90 Shore A |
Outer diameter | 380 mm |
Material | NBR |
Operating temperature | from -30 to 80 °C |
Continuous rated torque | 7700 Nm |
Weight | 1.5 kg |