



€128.38/ pieceexcl. VAT
€155.34incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | B |
Series | N-Eupex |
Type | B |
Type | Coupling |
Continuous rated torque | 100 Nm |
Outer Diameter | 95 mm |
Max. Speed | 5500 rpm |
Material | Grey cast iron (GG) |
Version | B |
Size | 95 |