FLENDER

FLENDER Coupling N-Eupex Type B Size B125 Bore 48/48mm H7

  • ERIKS:14156077
Image 1
Image 2
Image 1
Image 2
Save to list

€243.16/ pieceexcl. VAT

€294.22incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLENDER
Series
N-Eupex
Type
B
Series
N-Eupex
Type
B
Type
Coupling
Continuous rated torque
240 Nm
Outer Diameter
125 mm
Max. Speed
5100 rpm
Material
Grey cast iron (GG)
Version
B
Size
125