



€770.24/ pieceexcl. VAT
€931.99incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | A |
Series | N-Eupex |
Type | A |
Type | Coupling |
Maximum bore | 90 mm |
Hub length | 80 mm |
Continuous rated torque | 1340 Nm |
Outer Diameter | 200 mm |
Max. Speed | 3400 rpm |
Material | Grey cast iron (GG) |
Weight | 16 kg |
Version | A |
Size | 200 |