



€520.99/ pieceexcl. VAT
€630.40incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | A |
Series | N-Eupex |
Type | A |
Type | Coupling |
Maximum bore | 70 mm |
Hub length | 60 mm |
Continuous rated torque | 560 Nm |
Outer Diameter | 160 mm |
Max. Speed | 4250 rpm |
Material | Grey cast iron (GG) |
Weight | 7.8 kg |
Version | A |
Size | 160 |