

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 7 |
Series | N-Eupex |
Type | 7 |
Type | Hub |
Torque range | 0-2640 Nm |
Continuous rated torque | 880 Nm |
Outer Diameter | 180 mm |
Max. Speed | 3800 rpm |
Material | Grey cast iron (GG) |
Material class | EN-GJL-250 |
Weight | 2.3 kg |
Version | Part 7 |
Size | 180 |