
€75.23/ pieceexcl. VAT
€91.03incl. VAT
3 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 3 |
Series | N-Eupex |
Type | 3 |
Type | Hub |
Torque range | 0-1080 Nm |
Continuous rated torque | 360 Nm |
Outer Diameter | 140 mm |
Max. Speed | 4900 rpm |
Material | Grey cast iron (GG) |
Material class | EN-GJL-250 |
Weight | 1.6 kg |
Version | Part 3 |
Size | 140 |