
€108.57/ pieceexcl. VAT
€131.37incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLENDER |
Series | N-Eupex |
Type | 2 |
Series | N-Eupex |
Type | 2 |
Type | Hub |
Maximum bore | 58 mm |
Hub length | 60 mm |
Torque range | 0-1680 Nm |
Continuous rated torque | 560 Nm |
Outer Diameter | 160 mm |
Max. Speed | 4250 rpm |
Material | Grey cast iron (GG) |
Material class | EN-GJL-250 |
Weight | 3.6 kg |
Version | Part 2 |
Size | 160 |